Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dissecting Needle Wood

Catalog No. 13820025 Shop All Fisherbrand Products
Change view
Click to view available options
Tip Style:
Curved
Straight
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
13-820-025 Curved
13-820-024 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 13-820-025
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sharp-pointed, dissecting needle with wood holder.

Available in straight or bent formats, all devices have a needle length of 45mm (1.75 in.).

  • Passivated
  • Compatible with Gamma/ETO/Autoclavable sterilization methods

Certifications

ISO 9001-02, GMP, cGMP

Specifications

Product Type Needle
Autoclavable Autoclavable
Color Wood
Material Stainless Steel
For Use With (Application) Dissection
Includes Dissecting Needles
Size 5.75 in.
Tip Style Curved
Length (English) 5.75 in.
Length (Metric) 145 mm
Width (Metric) N/A
Height (Metric) N/A
Weight (Metric) 10 g
Electrical Requirements N/A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.