Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Dissecting Tenaculum Sharp Point

Catalog No. 21124631 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-631 6.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-631 Supplier Surgical Design™ Supplier No. ATPM011
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dissecting tenaculum, sharp point, 6.5 in., is a precision hook for gripping, retracting, and stabilizing tissues during detailed autopsy dissection.

  • Dissecting Tenaculum, 6/12 in. length, featuring a sharp, precision-ground point ideal for gripping tissues during postmortem exams
  • Commonly used to hold, lift, or stabilize organs, vessels, and tissues during autopsy dissections
  • Sharp hook ensures firm penetration and secure purchase on dense or slippery anatomical structures
  • Allows controlled manipulation of tissue layers for accurate examination and removal
  • Constructed from premium surgical-grade stainless steel for durability under repeated use
  • Corrosion-resistant and fully autoclavable for reuse in forensic and pathology labs
  • Fine balance and ergonomic shape offer dependable handling even when working with deep or confined cavities
  • Useful in thoracic, abdominal, cranial, and neck dissections
  • Designed for heavy-duty autopsy environments, necropsy labs, and forensic pathology units
  • Grasping and retracting blood vessels, organs, connective tissue, and skin flaps
  • Assisting in brain, neck, thoracic, and abdominal dissections
  • Securing tissues for scalpel, scissor, or forceps work
  • Handling dense or fibrous anatomical structures
  • Used in both human autopsy and veterinary necropsy procedures

Specifications

Product Type Forceps
Material Stainless Steel
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.