Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Dissection Operating Scissors with Sharp/Sharp Points
SDPSCI_ED

Catalog No. S72155
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S72155 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72155 Supplier DR Instruments Supplier No. 6SSBO
Add to Cart
Add to Cart

These Dissection Scissors with Sharp/Sharp Points feature black oxide coating.

Dissecting Surgical scissors with sharp-sharp points, sometimes referred to as fine-point scissors, are designed for precise and delicate cutting tasks in dissecting preserved specimens. Ideal for laboratory and research applications. Hand honed super sharp blades cuts through preserved specimen tissues, blood vessels etc.

Features:

  • 6 in. Length
  • Crafted with Surgical Stainless Steel
  • Hand-honed supper sharp and pointed blades
  • Black Oxide coating, prevents rusting

Specifications

Product Type Operating Scissors
Length (English) 6 in.
Length (Metric) 15.2 cm
Material Stainless Steel
Finish Black Oxide
For Use With (Application) Dissection operating
Tip Style Sharp/Sharp

Non-Medical and Non-Vetriany use, To be used only on preserved specimens

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.