Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Dissipative Dual Layer Rubber Roll
SDP

Catalog No. 18688165
Encompass
Encompass_Preferred
Change view
Click to view available options
Width (English):
24 in.
30 in.
36 in.
Color:
Dark Blue
Light Blue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Color
18-688-165 36 in. Dark Blue
18-688-162 24 in. Light Blue
18-688-164 24 in. Dark Blue
18-688-163 30 in. Light Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18-688-165 Supplier Desco™ Supplier No. 66206
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rubber Mat Roll that can be used as a worksurface table mat, shelf liner, and cart liner.

  • Dissipative dual layer rubber material
  • Dissipative (1 x 106 to < 1 x 109 ohms Rtt) top layer
  • Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
  • Conductive (< 1 x 104 ohms Rtt) bottom layer
  • The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD workstation monitors
  • Heat and chemical resistant
  • May be used with soldering iron, flux, and other chemicals
  • Lead-free RoHS compliant

Specifications

Width (English) 36 in.
Length (English) 50 ft.
Color Dark Blue
Width (Metric) 91.44 cm
Thickness (Metric) 1.52 mm
Material Rubber
Thickness (English) 0.06 in.
Length (Metric) 15.24 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.