Learn More
CHEMetrics™ by AquaPhoenix Dissolved Oxygen Comparator, 1 to 12 ppm

Description
- C-7512 Dissolved Oxygen Comparator is a component of K-7512 Dissolved Oxygen CHEMets Visual Test Kit and is designed to be compared against the color formed in R-7512 Dissolved Oxygen CHEMets Refill.
- The comparator's range is applicable to many environmental applications. Color standards are blue in color and cover a range of 1-12 mg/L Oxygen.
Specifications
Specifications
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| For Use With (Equipment) | K-7512 |
| Range | 1 to 12 ppm |
| Type | DO Comparator |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.