Learn More
Marketlab, Inc. Distilled Water Leak-Proof Wash Bottles
Description
- Pre-printed with safety labels
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Material | LDPE |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Extra Wide |
| Chemical Label | Distilled Water |
| Capacity (English) | 16.907 oz. |
| Shape | Cylindrical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.