Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Distilling Head
GREENER_CHOICESDP

Catalog No. 31501860 Shop All Kemtech Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Standard Taper Joint:
14/20
24/40
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint
31-501-860 1000 mL 24/40
31-501-857 250 mL 14/20
31-501-858 250 mL 24/40
31-501-859 500 mL 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 31-501-860 Supplier Synthware™ Supplier No. S254000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Grease free, easy syringe access, and easy drainage

Grease free solvent still head with a ground glass joint and a stopcock on the delivery port. The upper portion features stopcocks for easy syringe needle access and a joint for use with septa. Drain is centered to allow complete drainage of storage head

Specifications

Includes PTFE Plug and Double Oblique Valve
For Use With (Application) Organic Synthesis
Type Solvent Still Head
Material Borosilicate Glass
Capacity (Metric) 1000 mL
Quantity 1 Ea.
Standard Taper Joint 24/40
Size Stopcock bore: 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.