Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ DISTRIMAN™ Positive-Displacement Repetitive Pipette PROMO

Catalog No. F164001GPM Shop All Gilson Products
Change view
Click to view available options
Volume (Metric):
1 to 1.25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
F164001GPM 1 to 1.25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. F164001GPM Supplier Gilson™ Supplier No. F164001PM
Get Up to 50% Off Gilson Liquid Handling Solutions
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Positive-displacement, continuously adjustable repeater pipette. Positive-displacement repetitive pipette simplifies multiple dispensing.

  • Accuracy and Precision: Zero risk of accidental conversion errors with direct read out and exact distribution of volume required by application.
  • Time saving: Save time with continuous adjustable volume and numerous distribution of aliquots: Up to 125. Faster multiple dispensing.
  • Control button for volume selection.
  • DISTRITIPS syringes available in standard and sterilized versions.
  • Only 3 syringes to cover aliquot volumes ranging from 1 μL to 1.25 mL.

Applications:

  • Any application requiring repetitive dispensing in clinical, hospital, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields.

Specifications

Certifications/Compliance ISO-8655
Compatible Tips Distritips
Autoclavable Autoclavable
Color Blue
Material Polypropylene
Model DISTRIMAN
Number of Channels 1
Type Positive Displacement Repetitive Pipette
Volume (Metric) 1 to 1.25 mL
For Use With (Application) Viscous and Volatile Solutions
Warranty 1 Year
Length (English) 4.25 in.
Width (English) 12.48 in.
Height (English) 1.42 in.
Fit for Purpose Certified Quality
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.