Learn More
Description
- With level indicator
- Available in standard or sterilized (ST) form, in boxes of 50
- Certified free of RNase, DNase, DNA, RNA, and Protease
- Free of dyes, so no risk of contamination from their components
- Only three syringes are needed to cover 1 μL to 1.25 mL
- More than 100 aliquots can be dispensed from each syringe
- Ideal for precise aliquots
- Can be used with viscous and volatile solutions
- Bulk or Individually wrapped
Specifications
Specifications
| Volume (Metric) | 10 to 125 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Model | 1250 μL Mini |
| Accuracy | ± 1.00 μL |
| Length (English) | 3.7 in. |
| Length (Metric) | 93.5 mm |
| Clean Claims | No Trace of Metal |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.