Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson™ DISTRITIPS™ Syringes PROMO

Catalog No. F164140GPM Shop All Gilson Products
Change view
Click to view available options
Volume (Metric):
1 to 12.5 μL
10 to 125 μL
100 μL to 1.25 mL
Model:
12.5 mL Maxi
125 μL Micro
125 μL Micro ST (Sterile)
1250 μL Mini
1250 μL Mini ST (Sterile)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
F164140GPM 10 to 125 μL 1250 μL Mini ST (Sterile)
F164100GPM 1 to 12.5 μL 125 μL Micro
F164110GPM 10 to 125 μL 1250 μL Mini
F164120GPM 100 μL to 1.25 mL 12.5 mL Maxi
F164130GPM 1 to 12.5 μL 125 μL Micro ST (Sterile)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. F164140GPM Supplier Gilson™ Supplier No. F164140PM
Get Up to 50% Off Gilson Liquid Handling Solutions
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Guarantees accuracy and precision. DISTRITIPS™ syringes have an aliquot volume range from 1 μL to 1.25 mL.

  • With level indicator
  • Available in standard or sterilized (ST) form, in boxes of 50
  • Certified free of RNase, DNase, DNA, RNA, and Protease
  • Free of dyes, so no risk of contamination from their components
  • Only three syringes are needed to cover 1 μL to 1.25 mL
  • More than 100 aliquots can be dispensed from each syringe
  • Ideal for precise aliquots
  • Can be used with viscous and volatile solutions
  • Bulk or Individually wrapped

Specifications

Volume (Metric) 10 to 125 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model 1250 μL Mini ST (Sterile)
Accuracy ± 1.00 μL
Length (English) 3.7 in.
Length (Metric) 93.5 mm
Clean Claims Free of DNA, RNA, RNase, DNase, Pyrogens
For Use With (Application) Viscous, Volatile Solutions
Sterilization Method Gamma Irradiated
Format Individually Wrapped
Packaging Individually Wrapped
Quantity 50 Pk.
Product Type DistriTip Syringe
Disposable Single-use
For Use With (Equipment) DISTRIMAN Repeating Pipette
Product Line DistriTips
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.