Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Razor-Back Drain Spade, 16 in. x 6 in., 1 ea

Catalog No. 502869596
Encompass

This drain spade is a handheld tool, 16 in. high and 6 in. wide, designed for trenching and digging in tight spaces. It features a durable steel blade and a comfortable D-grip wood handle.

  • D-grip handle
  • Wood handle material
  • Tapered steel blade
  • Blade width 6 in.
  • Blade height 16 in.
  • Front turned step type
  • Closed back type

Catalog No. 50-286-9596 Supplier MSC Supplier No. 55036586
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This drain spade is a handheld tool, 16 in. high and 6 in. wide, designed for trenching and digging in tight spaces. It features a durable steel blade and a comfortable D-grip wood handle.

  • D-grip handle
  • Wood handle material
  • Tapered steel blade
  • Blade width 6 in.
  • Blade height 16 in.
  • Front turned step type
  • Closed back type

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.