Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 4-Station Workbench with Shelf
GSA_VASCI_ED

Catalog No. S01724MF Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Maple, Maple Veneer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S01724MF Maple, Maple Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01724MF Supplier Diversified Spaces™ Supplier No. WW40VM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Choose solid construction with the Diversified Spaces™ 4-Station Workbench with Shelf. This workbench has a large work surface and plenty of open storage space on the maple plywood lower shelf.

  • Four-station workbench with maple top and steel lockers
  • 18-gauge steel lockers with gray baked enamel finish
  • Twelve vertical lockers with 12W x 21D x 15H in. opening
  • Locker doors have air vents, spring hinges, padlock hasp and knockout plug for cylinder lock
  • Available with or without 4 vises
  • 2-1/4 inch thick maple top
  • 64W x 54D x 33-1/4H inch
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Workbench
Color Maple
Includes Lower shelf open storage
Shelf Material Maple Plywood
Height (Metric) 79.3 cm
Weight (Metric) 73.5 kg
Width (English) 64 in.
Depth (English) 54 in.
Depth (Metric) 137.1 cm
Height (English) 31.25 in.
Weight (English) 162 lb.
Width (Metric) 162.5 cm
Material Maple, Maple Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.