Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Cleanup Sink
SCI_ED

Catalog No. s94766mf Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S94766MF Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94766MF Supplier Diversified Spaces™ Supplier No. 3303K
Only null left
Add to Cart
Add to Cart

Includes

One adjustable shelf, pulls, locks and rubber base molding, hot and cold wter mixing faucet

Molded of polyolefin, this Diversified Spaces™ Cleanup Sink cleans easily and resists impact, reducing glassware breakage. The long, grooved and sloping counter leads to the sink in the center.

  • Molded of polyolefin (extremely chemical resistant), this sink cleans easily and resists impact, reducing glassware breakage.
  • Long, grooved and sloping counter leads to the sink in the center.
  • Low temperature strength eliminates cracking with dry ice.
  • Cabinet base constructed of hardwood and oak veneers.
  • Hot and cold water mixing faucet.
  • Sink: 18.5L X 24.5W X 14 in.H (46 X 64 X 35 cm).
  • Overall: 28L X 55.5W X 36.5 in.H (70 X 139 X 91.3 cm).
  • Weight: 238 lb. (108 kg).

Order Info

FASTRAK item — ships within five days

Specifications

Color Black
Material Polyolefin
Type Clean-up Sink
Includes One adjustable shelf, pulls, locks and rubber base molding, hot and cold wter mixing faucet
Dimensions (L x W x H) 18.5 x 24.5 x 14 in. (46 x 64 x 35 cm)
Length (English) 18.5 in.
Length (Metric) 46 cm
Width (English) 24.5 in.
Width (Metric) 64 cm
Height (English) 14 in.
Height (Metric) 35 cm
Depth (English) 28 in.
Depth (Metric) 71.1 cm
Weight (English) 238 lb.
Weight (Metric) 108 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.