Learn More
Description
Includes
- Plastic sink
- Hand pump
- Two rod sockets (rods and crossbars included)
- Two water bottles with connecting hoses
- Extension cord
- GFI-protected AC duplex electrical receptacle
- Constructed with solid oak and oak veneer with a clear, chemical-resistant finish
- Fitted with 1.25 in. (3.1cm) HP laminate top and 4 in. (10cm) ball-bearing locking swivel casters
- Equipped with unbreakable aluminum sliding door glides and lock
- Dimensions: 24L x 48W x 36 in.H (61 x 120 x 90cm)
- Weight: 185 lb. (83.9kg)
Specifications
Specifications
| Product Type | Mobile Table |
| Color | Maple |
| For Use With (Application) | Ideal for lab |
| Includes | Plastic sink, hand pump, 2 rod sockets, 2 Water bottles, full upright set, extension cord, GFI-protected AC duplex electrical receptacle |
| Finish | Chemical Resistant |
| Height (Metric) | 91.44 cm |
| Depth (Metric) | 60.96 cm |
| Weight (Metric) | 83.91 kg |
| Depth (English) | 24 in. |
| Dimensions (L x W x H) | 48 x 48 x 36 in. (121.92 x 121.92 x 91.44 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
