Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Eye Safety Cabinet
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S02304MF Shop All Diversified Spaces Products
Change view
Click to view available options
Device Holds:
6 pairs of glasses or 5 pairs goggles per shelf on 8 shelves
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Device Holds
S02304MF 6 pairs of glasses or 5 pairs goggles per shelf on 8 shelves
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02304MF Supplier Diversified Spaces™ Supplier No. ESC1111LM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Monitor provides excellent protection in five minutes and automatically shuts off if the double doors are opened.

  • 24-gauge white enameled steel
  • Pilot light confirms UV lamp is in use
  • Five-minute cycle controlled by timer
  • Doors interlocked with tamper-resistant latches
  • Wall and shelf mountable with 7 ft. (2.1m) grounded electrical cord

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Height (English) 32 in.
Width (English) 24.5 in.
Color White
Device Holds 6 pairs of glasses or 5 pairs goggles per shelf on 8 shelves
Depth (English) 9.5 in.
Product Type Eyewear Storage Shelf
Includes Eye Safety Cabinet
No. per Pack 1 Ea.
Material Steel
Disposable Reusable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.