Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ EZ-Lift Lab Workstations
SCI_ED

Catalog No. S04634MF Shop All Diversified Spaces Products
Change view
Click to view available options
Width (English):
88 in.
96 in.
Depth (English):
46 in.
50 in.
Weight (English):
505 lb.
568 lb.
597 lb.
660 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English) Weight (English)
S04634MF 88 in. 46 in. 597 lb.
S04632MF 96 in. 50 in. 660 lb.
S04631MF 96 in. 50 in. 568 lb.
S04633MF 88 in. 46 in. 505 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S04634MF Supplier Diversified Spaces™ Supplier No. 2906K

missing translation for 'validMainframeMsg'

Operates with people power.

Fold-away crank accessible on the student side of the workstation.

  • Unit height is adjusted from 28 to 40 in. by turning the fold-away crank shaft on the student side of the table
  • Has plenty of workspace with 50D x 96W x 1 in.H/50D x 96W x 28-40 in.H thick solid phenolic resin top or solid epoxy resin top
  • Designed to be used by four students
  • Solid phenolic resin surface provides chemical resistance
  • Two hooks mounted under the worksurface holds up to four book bags
  • Bone powder-coated steel and oak veneer base conceals the lifting mechanism
  • Clear chemical resistant earth-friendly UV finish
  • Provides six GFI protected electrical outlets

Compliance

Meets ADA specifications

Warranty and Services

Limited lifetime

Specifications

Product Type EZ-lift workstation
Width (English) 88 in.
Width (Metric) 223.52 cm
Weight (Metric) 270.79 kg
For Use With (Application) Ideal for lab
Height (Metric) 71.1 to 101.6 cm
Weight (English) 597 lb.
Depth (English) 46 in.
Depth (Metric) 116.84 cm
Finish Chemical Resistant UV
Height (English) 28 to 40 in.
Material Wood
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.