Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ EZ-Lift Lab Workstations with Storage
SCI_ED

Catalog No. S04639MF Shop All Diversified Spaces Products
Change view
Click to view available options
Locking storage: 8D x 36W x 24 in.H; Overall: 54D x 96W x 28-40 in.H
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S04639MF Locking storage: 8D x 36W x 24 in.H; Overall: 54D x 96W x 28-40 in.H
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04639MF Supplier Diversified Spaces™ Supplier No. 2894K

missing translation for 'validMainframeMsg'

Flexible workstation designed to be used by four students, all facing the instructor.

  • Manual fold-away crank allows the unit height to be adjusted from 28 to 40 in.H
  • For ease of use with a wheelchair
  • Front unit with locking storage measuring 8D x 36W x 2 in.H
  • Cabinet consists of two lipped shelves (inside) and quad electrical outlet
  • Space can be used for computer storage, recharging or general storage
  • Front panel includes two more duplex outlets and two data ports
  • Chemical resistant, earth-friendly UV finish
  • 1 in. solid phenolic resin top
  • Locking storage: 8D x 36W x 24 in.H (20.3 x 91.4 x 60.9cm)
  • Overall: 54D x 96W x 28-40 in.H (137.1 x 243.8 x 71.1-101.6cm)

Compliance

Meets ADA specifications

Warranty and Services

Limited lifetime

Specifications

Product Type EZ-lift workstation
For Use With (Application) Ideal for lab
Depth (English) 54 in.
Depth (Metric) 137.19 cm
Width (Metric) 243.8 cm
Finish Chemical Resistant, earth-friendly UV
Height (English) 28 to 40 in.
Height (Metric) 71.1 to 101.6 cm
Includes Locking storage
Weight (English) 600 lb.
Weight (Metric) 272.15 kg
Width (English) 96 in.
Material Wood
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.