Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Instructor's Desk with Flat Top
GREENER_CHOICESCI_ED

Catalog No. S04640MF Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Light Brown
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S04640MF Light Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04640MF Supplier Diversified Spaces™ Supplier No. 1116KFL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

GFI protected AC duplex receptacle, and locks for cupboard, all five drawers, 1 in. Black Epoxy Resin flat top

Unit serves as complete demonstration center offering a spacious work surface.

  • Constructed of solid oak and oak and hardwood veneers
  • Dovetailed drawers operated smoothly on epoxy coated steel glides with nylon bearings
  • Top is 1 in. black epoxy resin
  • Dimensions: 30L x 96W x 36 in.H (76.2 x 243.8 x 99.06cm)
  • Shipping Weight: 640 lb. (290kg)

Specifications

Product Type Instructor Desk
Color Light Brown
Width (English) 96 in.
Weight (English) 640 lb.
Weight (Metric) 290.2 kg
Width (Metric) 243.8 cm
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 36 in.
Height (Metric) 99.06 cm
Includes GFI protected AC duplex receptacle, and locks for cupboard, all five drawers, 1 in. Black Epoxy Resin flat top
Material Oak, Hardwood and Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.