Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Mobile Micro–Charge Station
SCI_ED

Catalog No. s95486mf Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Wood
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S95486MF Wood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S95486MF Supplier Diversified Spaces™ Supplier No. 4741K
Only null left
Add to Cart
Add to Cart

Recharges any cordless microscope within eight hours while keeping it safe behind locked doors.

  • Peninsula-style cabinet holds 16 microscopes
  • Recharges any cordless microscope within eight hours while keeping it safe behind locked doors
  • Holds 20 microscopes up to 8-1/2 x 10 x 16 in (WxDxH)
  • 1.25 in. (3.17cm) plastic laminate top serves as work surface
  • Dimensions: 30L x 48W x 41.50 in.H (76 x 120 x 105.4cm)

Order Info

FASTRAK item — ships within five days.

Specifications

Product Type Storage Cabinet
Width (Metric) 121.9 cm
Width (English) 48 in.
Depth (English) 30 in.
Height (Metric) 105.4 cm
Weight (Metric) 141.06 kg
Height (English) 41.5 in.
Holds 16 Microscopes
Includes 1.25 in. HP Plastic laminate top
Color Oak
Depth (Metric) 76.2 cm
For Use With (Equipment) Ken-A-vision cordless microscope
Weight (English) 311 lb.
Material Wood
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.