Learn More
Description
Solid red oak tables with plain aprons and a chemical-resistant finish. Fitted with 2.25 in. (5.7cm) square oak legs.
- Three tops available: plastic laminate, ChemGuard™ and 1 in. (2.54cm) epoxy resin
- Legs installed with 0.31 in. (0.79cm) hanger bolts and attached to apron with supplied nuts and washers
- Legs equipped with nonskid adjustable glides for precise leveling
- Legs fashioned with rubber leg boots
- Apron fitted with heavy-duty 13-gauge steel corner braces
Specifications
Specifications
| Product Type | Table |
| Color | Oak, Black |
| Dimensions (L x W x H) | 60 x 24 x 30 in. |
| Depth (English) | 24 in. |
| Height (English) | 30 in. |
| Length (Metric) | 152.4 cm |
| Width (English) | 24 in. |
| Surface Coating | ChemGuard™ |
| Includes | Plain apron, Steel corner braces |
| Weight (English) | 88 lb. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

