Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Power-Lift Lab Workstations
SCI_ED

Catalog No. S04638MF Shop All Diversified Spaces Products
Change view
Click to view available options
Width (English):
88 in.
96 in.
Depth (English):
46 in.
50 in.
Weight (English):
505 lb.
568 lb.
597 lb.
660 lb.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English) Weight (English)
S04638MF 88 in. 46 in. 597 lb.
S04635MF 96 in. 50 in. 568 lb.
S04637MF 88 in. 46 in. 505 lb.
S04636MF 96 in. 50 in. 660 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S04638MF Supplier Diversified Spaces™ Supplier No. 2986K

missing translation for 'validMainframeMsg'

Can be used in many settings.

  • Adjusts the unit from 28 to 40 in.H with the push of a button
  • Plenty of workspace
  • Top made up of solid phenolic resin or epoxy resin which resists water, heat and most chemicals
  • Two hooks mounted under the worksurface holds up to four book bags
  • Bone powder-coated steel and oak veneer base conceals the lifting mechanism
  • Motor is accessible by removing one of the oak panels
  • Provides six GFI protected electrical outlets
  • Easy, power option

Compliance

Meets ADA specifications

Warranty and Services

Limited lifetime

Specifications

Product Type Power-lift Workstation
Height (English) 28 to 40 in.
Weight (English) 597 lb.
For Use With (Application) Ideal for lab
Weight (Metric) 270.79 kg
Width (English) 88 in.
Height (Metric) 71.1 to 101.6 cm
Depth (English) 46 in.
Depth (Metric) 116.84 cm
Finish Chemical Resistant UV
Width (Metric) 223.52 cm
Material Wood
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.