Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Shain Drawing Table
GREENER_CHOICESCI_ED

Catalog No. S01709MF Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
One Piece Top
One-piece Adjustable Top
Split Top
Two-piece Top
Dimensions (L x W x H):
36 x 24 x 30 in.
36 x 24 x 36 in.
36 x 24 x 37 in.
60 x 24 x 36 in.
70 x 32.5 x 39.7 in.
Weight (English):
75 lb.
80 lb.
90 lb.
95 lb.
215 lb.
325 lb.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Dimensions (L x W x H) Weight (English)
S01709MF One Piece Top 36 x 24 x 30 in. 95 lb.
S01708MF One Piece Top 36 x 24 x 36 in. 90 lb.
S01710MF Two-piece Top 36 x 24 x 30 in. 95 lb.
S01714MF Split Top 36 x 24 x 36 in. 75 lb.
S01713MF One-piece Adjustable Top 36 x 24 x 37 in. 80 lb.
S01715MF - 36 x 24 x 37 in. 80 lb.
S01712MF - 70 x 32.5 x 39.7 in. 325 lb.
S01716MF - 60 x 24 x 36 in. 215 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S01709MF Supplier Diversified Spaces™ Supplier No. DT2A30M
Only null left
Add to Cart
Add to Cart

Units are finished with an earth-friendly UV finish.

  • Unit constructed of solid maple with 2.25 in. maple legs

Specifications

Product Type Shain Drawing Table
Color Maple
Dimensions (L x W x H) 36 x 24 x 30 in.
Finish Earth-friendly UV
Length (Metric) 91.4 cm
Top Style One Piece Top
Weight (English) 95 lb.
Height (Metric) 76.2 cm
Width (Metric) 60.9 cm
Depth (Metric) 60.9 cm
Weight (Metric) 43 kg
Depth (English) 24 in.
Height (English) 30 in.
Length (English) 36 in.
Width (English) 24 in.
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.