Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Shain Drawing Table
GSA_VASCI_ED

Catalog No. S01716MF Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (L x W x H):
36 x 24 x 30 in.
36 x 24 x 36 in.
36 x 24 x 37 in.
60 x 24 x 36 in.
70 x 32.5 x 39.7 in.
Weight (English):
75 lb.
80 lb.
90 lb.
95 lb.
215 lb.
325 lb.
Top Style:
One Piece Top
One-piece Adjustable Top
Split Top
Two-piece Top
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Weight (English) Top Style
S01716MF 60 x 24 x 36 in. 215 lb. -
S01708MF 36 x 24 x 36 in. 90 lb. One Piece Top
S01709MF 36 x 24 x 30 in. 95 lb. One Piece Top
S01710MF 36 x 24 x 30 in. 95 lb. Two-piece Top
S01714MF 36 x 24 x 36 in. 75 lb. Split Top
S01713MF 36 x 24 x 37 in. 80 lb. One-piece Adjustable Top
S01715MF 36 x 24 x 37 in. 80 lb. -
S01712MF 70 x 32.5 x 39.7 in. 325 lb. -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S01716MF Supplier Diversified Spaces™ Supplier No. DTA21AM
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Units are finished with an earth-friendly UV finish.

  • Unit constructed of solid maple with 2.25 in. maple legs

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type 2-Station Shain Drawing Table with 6 Drawers
Color Maple
Dimensions (L x W x H) 60 x 24 x 36 in.
Width (English) 24 in.
Width (Metric) 60.9 cm
Depth (Metric) 60.9 cm
Height (English) 36 in.
Depth (English) 24 in.
Weight (English) 215 lb.
Length (Metric) 152.4 cm
Finish Earth-friendly UV
Height (Metric) 91.4 cm
Length (English) 60 in.
Weight (Metric) 97.5 kg
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.