Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Tote Tray Case
SCI_ED

Catalog No. S01939MF Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Fiberglass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S01939MF Fiberglass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01939MF Supplier Diversified Spaces™ Supplier No. 100135
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Store science or art projects with a Diversified Tote Tray Case.

  • Hinged oak doors have three-point locking handles
  • Dimensions: 22L x 48W x 84 in.H (56 x 122 x 213 cm)
  • Supplied trays measure 19L x 14.5W x 3.5 in.H (48.2 x 36.83 x 8.89 cm)
  • Tote trays included
  • Note: Cabinet should be secured to the wall for safety. (Mounting hardware available separately.)

Specifications

Product Type Storage Cabinet
Color Tan
Material Fiberglass
Dimensions (L x W x H) 19 x 14.5 x 3.5 in. (48.2 x 36.8 x 8.89 cm)
For Use With (Application) For students to store their art or science projects
For Use With (Equipment) Cabinets
Height (English) 3.5 in.
Height (Metric) 8.89 cm
Includes 1 Tote Tray
Length (English) 19 in.
Length (Metric) 48.2 cm
Width (English) 14.5 in.
Width (Metric) 36.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.