Learn More
Description
Includes
- Two 0.75 dia. x 36 in. (1.88 x 90cm) uprights
- 0.5 dia. x 40 in. (1.25 x 100cm) crossbar
- Two clamps
- Constructed of solid machined aluminum
Order Info
FASTRAK item — ships within five days.
Specifications
Specifications
| Material | Aluminum |
| Height (Metric) | 101.6 cm |
| Height (English) | 40 in. |
| Includes | Two 0.75 dia. x 36 in. uprights, 0.5 dia. x 40 in. crossbar, two clamps |
| Product Type | Upright Set |
| For Use With (Application) | For several lab experiments |
| Quantity | Each |
| Weight (English) | 5 lb. |
| Weight (Metric) | 2.26 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
