Learn More
Description
- Solid oak, hardwood and oak veneers construction
- With 0.187 in. (0.47 cm) tempered glass
- 1 in. (2.54 cm) thick shelves
- Weight capacity: 40 lb. (18.14 kg) per sq. ft. (for each shelf)
- Three-point locking system
- Two fixed and four adjustable shelves
- Dimensions: 22L x 84 in.H (56 x 213 cm)
- Available widths: 24 in. (56 cm), 36 in. (91 cm) or 48 in. (122 cm)
- Note: Cabinet should be secured to the wall for safety. (Mounting hardware available separately)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Storage Cabinet |
| Color | Oak |
| Material | Wood, Glass |
| Depth (Metric) | 55.8 cm |
| Door Type | Two, oak-framed with tempered glass |
| Height (English) | 84 in. |
| Depth (English) | 22 in. |
| Height (Metric) | 213.36 cm |
| Includes | 3-point lock, 2 fixed, 4 adjustable shelves |
| Weight (Metric) | 163.29 kg |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


