Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Wall Storage Cases
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S02309BMF Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric):
91.44 cm
121.9 cm
Weight (Metric):
163.29 kg
176.9 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Weight (Metric)
S02309BMF 121.9 cm 176.9 kg
S02309AMF 91.44 cm 163.29 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S02309BMF Supplier Diversified Spaces™ Supplier No. 3584822K
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Diversified Wall Storage Case is a tall storage cabinets with a clear, chemical-resistant UV finish.

  • Solid oak, hardwood and oak veneers construction
  • With 0.187 in. (0.47 cm) tempered glass
  • 1 in. (2.54 cm) thick shelves
  • Weight capacity: 40 lb. (18.14 kg) per sq. ft. (for each shelf)
  • Three-point locking system
  • Two fixed and four adjustable shelves
  • Dimensions: 22L x 84 in.H (56 x 213 cm)
  • Available widths: 24 in. (56 cm), 36 in. (91 cm) or 48 in. (122 cm)
  • Note: Cabinet should be secured to the wall for safety. (Mounting hardware available separately)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Storage Cabinet
Color Oak
Material Wood, Glass
Depth (Metric) 55.8 cm
Door Type Two, oak-framed with tempered glass
Height (English) 84 in.
Depth (English) 22 in.
Height (Metric) 213.36 cm
Includes 3-point lock, 2 fixed, 4 adjustable shelves
Weight (Metric) 176.9 kg
Width (English) 48 in.
Weight (English) 390 lb.
Width (Metric) 121.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.