Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fritsch Milling And Sizing Inc Dividing Head Pom 10 Samples, L-27
SDP

Catalog No. 501534085
Encompass

Dividing head for LABORETTE 27 for 10 samples made of POM plastic is recommended for the division of materials and suspensions, which don't produce abrasion at the surface.

Division ratio: 1:10
Number of possible sub-samples: 10
Max. permissible particle size: 10 mm
Max. feed volume: 2,500 ml
Division: dry/wet
Capacity of sample bottles: 25, 250 ml (thread of glass bottles: GL55)

Equipment: The dividing head is delivered with 10 samples bottles 250 ml with screw lid and funnel 10 mm dia. as standard (included in the price of the dividing head).

This dividing head is also available in anodized aluminium, article-number 27.4150.00 for the division of materials and suspensions, which produce abrasion at the surface.

Catalog No. 50-153-4085 Supplier Fritsch Milling And Sizing Inc Supplier No. 27.5150.00
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Dividing head for LABORETTE 27 for 10 samples made of POM plastic is recommended for the division of materials and suspensions, which don't produce abrasion at the surface.

Division ratio: 1:10
Number of possible sub-samples: 10
Max. permissible particle size: 10 mm
Max. feed volume: 2,500 ml
Division: dry/wet
Capacity of sample bottles: 25, 250 ml (thread of glass bottles: GL55)

Equipment: The dividing head is delivered with 10 samples bottles 250 ml with screw lid and funnel 10 mm dia. as standard (included in the price of the dividing head).

This dividing head is also available in anodized aluminium, article-number 27.4150.00 for the division of materials and suspensions, which produce abrasion at the surface.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.