Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fritsch Milling And Sizing Inc Dividing Head Cpl. Aluminium 8 Samples, L-27
SDP

Catalog No. 501534071
Encompass

Dividing head made of anodized aluminium for LABORETTE 27 is recommended for the division of materials and suspensions, which produce abrasion at the surface.

Division ratio: 1:8
Number of possible sub-samples: 8
Max. permissible particle size: 10 mm
Max. feed volume: 4,000 ml
Division: dry/wet
Capacity of sample bottles: 25, 250, 500 ml (thread of glass bottles: GL55)

Equipment: The dividing head is delivered with 8 samples bottles 500 ml with screw lid and funnel 10 mm dia. as standard (included in the price of the dividing head).

This dividing head is also available in POM plastic, article-number 27.1300.00 for the division of materials and suspensions, which don't produce abrasion at the surface.

Catalog No. 50-153-4071 Supplier Fritsch Milling And Sizing Inc Supplier No. 27.1150.00
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Dividing head made of anodized aluminium for LABORETTE 27 is recommended for the division of materials and suspensions, which produce abrasion at the surface.

Division ratio: 1:8
Number of possible sub-samples: 8
Max. permissible particle size: 10 mm
Max. feed volume: 4,000 ml
Division: dry/wet
Capacity of sample bottles: 25, 250, 500 ml (thread of glass bottles: GL55)

Equipment: The dividing head is delivered with 8 samples bottles 500 ml with screw lid and funnel 10 mm dia. as standard (included in the price of the dividing head).

This dividing head is also available in POM plastic, article-number 27.1300.00 for the division of materials and suspensions, which don't produce abrasion at the surface.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.