Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dirt Killer Pressure Washer, 4.2 GPM, Gas, 3500 PSI

Catalog No. 502818287
Encompass

This Dirt Killer Pressure Washer is a robust cold water, gas-powered unit designed for efficient cleaning. It features a high flow rate and pressure, making it suitable for demanding tasks. The unit comes equipped with a substantial hose for extended reach.

  • Water type: Cold
  • Power type: Gas
  • Flow rate: 4.2 GPM
  • Hose length: 50.00 ft
  • Pressure: 3500 PSI
  • Hose size: 3/8 inch
  • Country of origin: Germany

Catalog No. 50-281-8287 Supplier MSC Supplier No. 01294875
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This Dirt Killer Pressure Washer is a robust cold water, gas-powered unit designed for efficient cleaning. It features a high flow rate and pressure, making it suitable for demanding tasks. The unit comes equipped with a substantial hose for extended reach.

  • Water type: Cold
  • Power type: Gas
  • Flow rate: 4.2 GPM
  • Hose length: 50.00 ft
  • Pressure: 3500 PSI
  • Hose size: 3/8 inch
  • Country of origin: Germany

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.