Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC DL 7114

Catalog No. 502816751
Encompass

This single row angular contact ball bearing, from the 7100-KR series, is engineered for applications with moderate one-directional thrust loads or combined radial and thrust loads where thrust is predominant.

  • Bore diameter: 70 mm
  • Outside diameter: 110 mm
  • Width: 20 mm
  • Dynamic radial load rating: 34500 N
  • Static radial load rating: 35500 N
  • Oil speed rating: 6500 rpm
  • Grease speed rating: 5000 rpm
  • Shaft fillet radius: 1.0 mm
  • Housing fillet radius: 0.60 mm

Catalog No. 50-281-6751 Supplier MSC Supplier No. 33075706
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This single row angular contact ball bearing, from the 7100-KR series, is engineered for applications with moderate one-directional thrust loads or combined radial and thrust loads where thrust is predominant.

  • Bore diameter: 70 mm
  • Outside diameter: 110 mm
  • Width: 20 mm
  • Dynamic radial load rating: 34500 N
  • Static radial load rating: 35500 N
  • Oil speed rating: 6500 rpm
  • Grease speed rating: 5000 rpm
  • Shaft fillet radius: 1.0 mm
  • Housing fillet radius: 0.60 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.