Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems DM500 Educational Microscopes with Integrated Wireless Camera and Eyepiece Pointers PROMO

Catalog No. 01672684PM Shop All Leica Microsystems Products
Change view
Click to view available options
Magnification Power:
4X, 10X, 40X, 100X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
01-672-684PM 4X, 10X, 40X, 100X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-684PM Supplier Leica Microsystems Supplier No. 81226722026PROMO
Get up to 15% Off Leica Microscopes
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Leica DM500 microscope is an educational tool with precision optics, wireless camera, and eyepiece pointer for seamless documentation, collaboration, and interactive learning.

The Leica DM500 microscope is a versatile and user-friendly tool designed for educational exploration. Featuring precision optics, an integrated wireless camera, and an eyepiece pointer, this microscope provides a comprehensive learning experience. The integrated wireless camera allows seamless documentation and sharing of observations, enhancing collaboration in the classroom. The added eyepiece pointer aids educators in guiding students to specific points of interest during lessons, making the Leica DM500 an exceptional choice for educational settings where clarity, engagement, and interactive learning are paramount.

  • DM 500 Right Hand Stage Stand with 4 position nosepiece
  • Universal Power Supply
  • USB Power with integrated connector
  • Mechanical stage with non-extending rack and slide holder
  • Pre-Centered and Pre-Focused Abbe condenser with slot for Phase and Darkfield Sliders
  • Abbe Condenser has Magnification labels for proper aperture setting
  • LED illumination with continuous intensity control
  • Built-in handle and cord wrap
  • 45-degree Binocular EZ Tube with integrated 10X/20 eyepieces and Pre Set Diopters and pointer on the right side
  • Plan Objective 4X/0.10NA, 26.2mm W.D.
  • Plan Objective 10X/0.22 NA, 7.8mm W.D.
  • Plan Objective 40X/0.65 NA, 0.31MM W.D.
  • Plan Objective 100x/1.25 NA, 0.10MM W.D., Oil Immersion, 10ml oil
  • Dust cover
  • Flexacam i5 (Compound):
  • Digital color camera with CMOS sensor (1/2.3 in.)
  • Possible to operate with 4k HDMI monitor using Enersight OSD
  • High definition live image 4k, 60fps, HDR
  • JPG images with up to 12 MP
  • Full HD MJPG Video recording with 30 fps
  • Camera control: via PC (Windows) using Enersight Desktop, via smartphone / tablet by Enersight Mobile App (connection to Ethernet or Wifi is required) or via USB mouse (not included) (Enersight OSD mode)
  • Capture images directly to USB Stick or send images via E-Mail (Enersight OSD mode)
  • USB-C connection to PC for Enersight Desktop
  • Supported OS: Win 10Pro/ Win 11 / iOS / Android
  • Delivered accessories: HDMI Cable, USB C-A cable, USB stick
Includes:
  • 13613208 DM500 BF4 Obj Std Plan outfit w. Pntr
  • 13613900 U.S. power cord
  • 12730537 Flexacam i5 (Compound)
TRUSTED_SUSTAINABILITY

Specifications

Eyepiece 10X/20 mm, with pointer
Head Style Binocular, 45° Inclined
Lighting Type LED, Transmitted Light
Magnification Power 4X, 10X, 40X, 100X
Model DM500
Objective Types Plan Achromatic
Product Type Educational Microscope
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.