Learn More
Leica Microsystems DM750 Educational Microscope with Integrated Wireless Camera, Eyepiece Pointers, and Koehler Illumination PROMO
Shop All Leica Microsystems ProductsDescription
The Leica DM750 microscope is an exceptional educational companion, featuring cutting-edge technology and user-friendly design. Designed for optimal learning experiences, it integrates an advanced wireless camera for seamless documentation, an eyepiece pointer for interactive teaching, and Koehler illumination for superior sample visibility. With precision optics and innovative features, the Leica DM750 creates an immersive educational environment, allowing educators and students to explore the microscopic world with clarity and convenience. Elevate your classroom with this versatile microscope that combines educational functionality, advanced imaging capabilities, and durable design.
- DM 750 Right Hand Stage Stand with Standard Illumination
- Add on Lens for Condenser
- 4 Position nosepiece
- Universal Power Supply plus USB Power with integrated connector to power a camera
- Mechanical stage with non extending rack and slide holder
- LED illumination
- Auto Off
- Built in handle and cord wrap
- Dust Cover
- User Manual
- 45 degree Binocular EZ Tube with integrated 10X/20 eyepieces and Pre Set Diopters with Pointer on the right side
- Abbe Condenser 0.9Dry/1.25 Oil with slot for Phase and Darkfield Sliders and color coded for matching Objectives
- Plan 4X/0.10NA, 26.2mmW.D.
- Plan 10X/0.22 NA, 7.8mm W.D.
- Plan 40X/0.65 NA, 0.31MM W.D.
- Plan 100x/1.25 NA, 0.10MM W.D.
- Immersion Oil
- Digital color camera with CMOS sensor (1/2.3 in.)
- Possible to operate with 4k HDMI monitor using Enersight OSD
- High definition live image 4k, 60fps, HDR
- JPG images with up to 12 MP
- Full HD MJPG Video recording with 30 fps
- Camera control: via PC (Windows) using Enersight Desktop, via smartphone / tablet by Enersight Mobile App (connection to Ethernet or Wifi is required) or via USB mouse (not included) (Enersight OSD mode)
- Capture images directly to USB Stick or send images via E-Mail (Enersight OSD mode)
- USB-C connection to PC for Enersight Desktop
- Supported OS: Win 10Pro/ Win 11 / iOS / Android
- Delivered accessories: HDMI Cable, USB C-A cable, USB stick
- 13613406 DM750 BF 4Obj Plan Std EZ t Outf., pntr
- 12730537 Flexacam i5 (Compound)
- 13613900 U.S. power cord
Specifications
Specifications
| Eyepiece | 10X/20 mm |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | LED, Transmitted Light |
| Magnification Power | 4X, 10X, 40X, 100X |
| Model | DM750 |
| Objective Types | Achromatic |
| Product Type | Educational Microscope |
| Voltage | 100/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.