Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems DM750 Educational Microscope with Integrated Wireless Camera, Koehler Illumination and Premium Optics PROMO

Catalog No. 01672679PM Shop All Leica Microsystems Products
Change view
Click to view available options
Magnification Power:
4X, 10X, 40X, 100X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
01-672-679PM 4X, 10X, 40X, 100X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-679PM Supplier Leica Microsystems Supplier No. 81226772026PROMO
Get up to 15% Off Leica Microscopes
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Leica DM750 microscope is an advanced educational tool, with a wireless camera, Koehler illumination, and high-quality optics for clear observations. Enhance classroom experience with advanced imaging and comprehensive exploration.

The Leica DM750 microscope is an exemplary educational tool, seamlessly merging cutting-edge features with premium optics. Tailored for optimal learning experiences, it boasts an integrated wireless camera for seamless documentation, Koehler illumination for superior sample visibility, and top-tier optics for clear and detailed observations. Designed with educators and students in mind, the Leica DM750 elevates the classroom experience by combining educational functionality with advanced imaging capabilities, ensuring a comprehensive and engaging exploration of the microscopic world. Immerse your classroom in clarity, convenience, and educational excellence with the Leica DM750.

The DM750 has the EZStore features an integrated handle and cord wrap for easy carrying, easy lifting, and protection against microscope component damage PLUS weighted focus knobs for ergonomy, auto off after 2 hours, and an open condenser mount allowing versatility for use of a wide range of condensers for different contrast techniques. The DM750 is also based on an infinity optical platform for the attachment of accessories and digital imaging solutions.

  • DM 750 Brightfield HI Plan Koehler Koehler Outfit includes:
  • DM 750 Right Hand Stage Stand with Koehler Illumination and 4 position nosepiece
  • Add on lens for condenser
  • Universal Power Supply
  • USB Power with integrated connector
  • Mechanical stage with non-extending rack and slide holder
  • Abbe Condenser 0.9Dry/1.25 Oil with slot for Phase and Darkfield Sliders
  • Disc Diaphragm with colored labels for matching objective magnifications
  • LED illumination with Auto off
  • Built in handle and cord wrap
  • Manual 45 degree Binocular Tube with locking mechanism for eyepieces
  • 10X/20 eyepiece w/eyeguard
  • 10X/20 focusing eyepiece w/eyeguard
  • HI Plan 4X/0.10NA, 18.0mm W.D.
  • HI Plan 10X/0.25 NA, 12.0mm W.D.
  • HI Plan 40X/0.65 NA, 0.36mmW.D.
  • HI Plan 100x/1.25 NA, 0.10mm W.D.
  • Oil Immersion, 10ml oil
  • Dust cover
  • Flexacam i5 (Compound):
  • Digital color camera with CMOS sensor (1/2.3 in.)
  • Possible to operate with 4k HDMI monitor using Enersight OSD
  • High definition live image 4k, 60fps, HDR
  • JPG images with up to 12 MP
  • Full HD MJPG Video recording with 30 fps
  • Camera control: via PC (Windows) using Enersight Desktop, via smartphone / tablet by Enersight Mobile App (connection to Ethernet or Wifi is required) or via USB mouse (not included) (Enersight OSD mode)
  • Capture images directly to USB Stick or send images via E-Mail (Enersight OSD mode)
  • USB-C connection to PC for Enersight Desktop
  • Supported OS: Win 10Pro/ Win 11 / iOS / Android
  • Delivered accessories: HDMI Cable, USB C-A cable, USB stick
Includes:
  • 13613002 DM750 BF 4 Obj HI Plan Koehler Outfit
  • 12730537 Flexacam i5 (Compound)
  • 13613900 U.S. power cord
TRUSTED_SUSTAINABILITY

Specifications

Eyepiece 10X/20 mm
Head Style Binocular, 45° Inclined
Lighting Type LED, Transmitted Light
Magnification Power 4X, 10X, 40X, 100X
Model DM750
Objective Types Plan Achromatic
Product Type Educational Microscope
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.