Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems DM750 Educational Microscope with Integrated Wireless Camera and Koehler Illumination PROMO

Catalog No. 01672683PM Shop All Leica Microsystems Products
Change view
Click to view available options
Magnification Power:
4X, 10X, 40X, 100X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
01-672-683PM 4X, 10X, 40X, 100X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-683PM Supplier Leica Microsystems Supplier No. 81226732026PROMO
Get up to 15% Off Leica Microscopes
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Leica DM750 microscope is a versatile educational tool with precision optics, wireless camera for documentation and collaboration, Koehler illumination for clear observations, and user-friendly design. Perfect choice for educators to inspire students in exploring the microscopic world.

The Leica DM750 microscope is an exceptional educational tool, seamlessly blending precision optics with advanced features. Designed for versatile applications in educational settings, this microscope is equipped with an integrated wireless camera for effortless documentation and collaborative learning. The inclusion of Koehler illumination ensures optimal sample visibility, enhancing the educational experience by providing clear and detailed observations. With its user-friendly design and innovative features, the Leica DM750 is the perfect choice for educators seeking a reliable and technologically advanced microscope to inspire and engage students in the exploration of the microscopic world.

  • Add on Lens for Condenser
  • 4 Position nosepiece
  • Universal Power Supply plus USB Power with integrated connector
  • Mechanical stage with non extending rack and slide holder
  • LED illumination
  • Auto Off
  • Built in handle and cord wrap
  • Dust Cover
  • User Manual
  • 45 degree Binocular EZ Tube with integrated 10X/20 eyepieces and preset diopters
  • Abbe Condenser 0.9Dry/1.25 Oil with slot for Phase and Darkfield Sliders and colour-coded labels for matching Objective magnifications
  • Plan 4X/0.10NA, 26.2mmW.D.
  • Plan 10X/0.22 NA, 7.8mm W.D.
  • Plan 40X/0.65 NA, 0.31MM W.D.
  • Plan 100x/1.25 NA, 0.10MM W.D.
  • Oil Immersion Oil
  • Flexacam i5 (Compound):
  • Digital color camera with CMOS sensor (1/2.3 in.)
  • Possible to operate with 4k HDMI monitor using Enersight OSD
  • High definition live image 4k, 60fps, HDR
  • JPG images with up to 12 MP
  • Full HD MJPG Video recording with 30 fps
  • Camera control: via PC (Windows) using Enersight Desktop, via smartphone / tablet by Enersight Mobile App (connection to Ethernet or Wifi is required) or via USB mouse (not included) (Enersight OSD mode)
  • Capture images directly to USB Stick or send images via E-Mail (Enersight OSD mode)
  • USB-C connection to PC for Enersight Desktop
  • Supported OS: Win 10Pro/ Win 11 / iOS / Android
  • Delivered accessories: HDMI Cable, USB C-A cable, USB stick
Includes:
  • 13613403 DM 750 BF 4 Obj Plan Std EZ Tube Outfit
  • 12730537 Flexacam i5 (Compound)
  • 13613900 U.S. power cord
TRUSTED_SUSTAINABILITY

Specifications

Eyepiece 10X/20 mm
Head Style Binocular, 45° Inclined
Lighting Type LED, Transmitted Light
Magnification Power 4X, 10X, 40X, 100X
Model DM750
Objective Types Plan Achromatic
Product Type Educational Microscope
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.