Learn More
Leica Microsystems DM750 Educational Microscope with Koehler Illumination and Premium Optics PROMO
Shop All Leica Microsystems ProductsDescription
The Leica DM750 microscope stands as a pinnacle in educational microscopy, integrating advanced features with premium optics. Tailored for enriching learning experiences, it features Koehler illumination for unparalleled sample visibility and premium optics for crystal-clear observations. Specifically designed for educators and students, the Leica DM750 enhances the classroom journey by combining educational functionality with top-notch imaging capabilities. Immerse your learning environment in clarity, convenience, and educational excellence with the Leica DM750.
The DM750 has the EZStore features an integrated handle and cord wrap for easy carrying, easylifting and protection against microscope component damage PLUS weighted focus knobs for ergonomy, auto off after 2 hours, and an open condenser mount allowing versatility for use of a wide range of condensers for different contrast techniques. The DM750 is also based on an infinity optical platform for the attachment of accessories and digital imaging solutions.
- DM 750 Brightfield HI Plan Koehler Koehler Outfit includes:
- DM 750 Right Hand Stage Stand with Koehler Illumination and 4 position nosepiece
- Add on lens for condenser
- Universal Power Supply
- USB Powerwith integrated connector
- Mechanical stage with non-extending rack and slide holder
- Abbe Condenser 0.9Dry/1.25 Oil with slot for Phase and Darkfield Sliders
- Disc Diaphragm with colored labels for matching objective magnifications
- LED illumination with Auto off
- Built in handle and cord wrap
- Manual 45 degree Binocular Tube with locking mechanism for eyepieces
- 10X/20 eyepiece w/eyeguard
- 10X/20 focusing eyepiece w/eyeguard
- HI Plan 4X/0.10NA, 18.0mm W.D.
- HI Plan 10X/0.25 NA, 12.0mm W.D.
- HI Plan 40X/0.65 NA, 0.36mmW.D.
- HI Plan 100x/1.25 NA, 0.10mm W.D.
- Oil Immersion, 10ml oil
- Dust cover
- 13613002 DM750 BF 4 Obj HI Plan Koehler Outfit
- 13613900 U.S. power cord
Specifications
Specifications
| Eyepiece | 10X/20 mm |
| Head Style | Binocular, 45° Inclined |
| Lighting Type | LED, Transmitted Light |
| Magnification Power | 4X, 10X, 40X, 100X |
| Model | DM750 |
| Objective Types | Plan Achromatic |
| Product Type | Educational Microscope |
| Voltage | 100/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.