Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc DMEM (Dulbeccos Modified Eagle Medium) with L-Glutamine, 500 mL
SDP

Catalog No. 50983281
Encompass_Preferred

DMEM (Dulbeccos Modified Eagle Medium) is a widely used basal medium for supporting the growth of many different mammalian cells. Cells successfully cultured in DMEM include primary fibroblasts, neurons, glial cells, HUVECs, and smooth muscle cells.

With: High Glucose
Without: HEPES

Applications: commonly used for the culture of normal and transformed cells.

Sterile Filtered
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 12 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Catalog No. 50-983-281 Supplier Quality Biological Inc Supplier No. 112014101
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DMEM (Dulbeccos Modified Eagle Medium) is a widely used basal medium for supporting the growth of many different mammalian cells. Cells successfully cultured in DMEM include primary fibroblasts, neurons, glial cells, HUVECs, and smooth muscle cells.

With: High Glucose
Without: HEPES

Applications: commonly used for the culture of normal and transformed cells.

Sterile Filtered
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 12 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.