Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc DMEM without Phenol Red and L-Glutamine, 500 mL
SDP

Catalog No. 502209737
Encompass_Preferred

DMEM (Dulbeccos Modified Eagle Medium) is a widely used basal medium for supporting the growth of many different mammalian cells. Cells successfully cultured in DMEM include primary fibroblasts neurons glial cells HUVECs and smooth muscle cells. We offer a variety of DMEM modifications for a range of cell culture applications.

With High Glucose
Without L-Glutamine
Without Phenol Red
Without HEPES

Sterile Filtered
pH: 7.1 ± 0.3
Osmolality: 335 ± 5% mOsM/kg H2O
Endotoxin and Mycoplasma Tested
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 12 months from date of manufacture
Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Catalog No. 50-220-9737 Supplier Quality Biological Inc Supplier No. 112132101
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

DMEM (Dulbeccos Modified Eagle Medium) is a widely used basal medium for supporting the growth of many different mammalian cells. Cells successfully cultured in DMEM include primary fibroblasts neurons glial cells HUVECs and smooth muscle cells. We offer a variety of DMEM modifications for a range of cell culture applications.

With High Glucose
Without L-Glutamine
Without Phenol Red
Without HEPES

Sterile Filtered
pH: 7.1 ± 0.3
Osmolality: 335 ± 5% mOsM/kg H2O
Endotoxin and Mycoplasma Tested
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 12 months from date of manufacture
Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.