Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Quality Biological Inc DMEM without Phenol Red and L-Glutamine, Case 10 X 500 mL
SDP

Catalog No. 502209738
Encompass_Preferred

DMEM (Dulbeccos Modified Eagle Medium) is a widely used basal medium for supporting the growth of many different mammalian cells. Cells successfully cultured in DMEM include primary fibroblasts neurons glial cells HUVECs and smooth muscle cells. We offer a variety of DMEM modifications for a range of cell culture applications.

With High Glucose
Without L-Glutamine
Without Phenol Red
Without HEPES
Sterile Filtered
Endotoxin and Mycoplasma Tested
pH: 7.1 ± 0.3
Osmolality: 335 ± 5% mOsM/kg H2O
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 12 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Catalog No. 50-220-9738 Supplier Quality Biological Inc Supplier No. 112132101CS
May include imposed supplier surcharges.
Add to Cart
Add to Cart

DMEM (Dulbeccos Modified Eagle Medium) is a widely used basal medium for supporting the growth of many different mammalian cells. Cells successfully cultured in DMEM include primary fibroblasts neurons glial cells HUVECs and smooth muscle cells. We offer a variety of DMEM modifications for a range of cell culture applications.

With High Glucose
Without L-Glutamine
Without Phenol Red
Without HEPES
Sterile Filtered
Endotoxin and Mycoplasma Tested
pH: 7.1 ± 0.3
Osmolality: 335 ± 5% mOsM/kg H2O
Storage Conditions: 2 °C to 8 °C
Shipping Condition: ambient temperature
Max Shelf Life: 12 months from date of manufacture

Manufactured under an ISO 9001:2015 certified quality management system.

Product and/or packaging contains recycled/renewable content. Product and/or packaging is recyclable or reduces waste. Product and/or packaging is safer to human and environmental health.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.