Learn More
Description
These glass vials are for the collection of cleaved oligonucleotides during DNA synthesis.
Specifications
Specifications
| Content And Storage | Store at Room Temperature. Includes 10 glass vials. |
| Detection Method | Sequencing |
| Format | Vial |
| Sample Type | DNA |
| For Use With (Equipment) | 3900 DNA Synthesizer |
| For Use With (Application) | Oligo Synthesis |
| Product Type | DNA Synthesis Collection Vial |
| Quantity | 10 each |
| Shipping Condition | Room Temperature |
| Tube Type | Collection Tube |
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.