Learn More
Description
These standard high-quality safety labels feature a clear DANGER header and the legend KEEP HANDS AWAY in black and red text on a white background.
- Material: Polyester with polyester overlaminate
- Adhesive Type: Permanent acrylic
- Dimensions: 3.5 in H x 5 in W
- Thickness: 0.006 in
- Service Temperature Range: -40°F to 230°F
- Minimum Application Temperature: 0°F
- Usage: Suitable for indoor or outdoor use; compatible with cold and high surface energy surfaces
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
| Description | Label |
| Adhesive Type | Permanent Acrylic |
| Color | Black, Red on White |
| Format | Label |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Languages | English |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.