Learn More
Thermo Scientific™ DO113 Dissolved Oxygen Bench Meter Standard Kit PROMO
Description
Orion Lab Star DO113 DO Meter Features
- Budget-friendly DO meter for simplified dissolved oxygen as percent saturation or concentration testing
- Display shows dissolved oxygen, barometric pressure, temperature and salinity simultaneously for accurate data recording
- Measure 0.0 to 300.0 % saturation, 0.00 to 30.0 mg/L or ppm and -5.0 to 105.0°C or 23.0 to 221.0°F to ensure comprehensive measurement capabilities
- Perform 100% and 0% saturation calibrations, one point concentration calibration using a custom value (Winkler) and one point temperature adjustment calibrations for proficient SOP compliance
- Use automatic barometric pressure compensation for DO measurements with value entry in mmHg or bar
- Use automatic salinity compensation for DO measurements with value entry of 0.0 to 45.0 ppt
- Large 5 inch backlit display makes viewing and recording measurements easy
- Small meter footprint saves valuable bench space in your lab
- Onscreen stabilizing and ready indicators help identify when readings are complete
- Date and time data stamped data and calibration logs support GLP compliance
- View active DO as % saturation, DO as concentration and temperature calibration logs with date and time stamp to ensure accurate, reproducible measurements
- Use 500-point data log with date and time stamp to record key measurements
- Output data and calibration logs to a printer or computer for long-term data storage
Meter and Meter Kits
- LSTAR1130 is the DO meter and stand option, which allows you to purchase your DO electrode separately
- LSTAR1135 is the standard DO meter kit option, for a wide variety of dissolved oxygen samples including BOD with the included adapter
Specifications
Specifications
| Description | Orion Lab Star DO113 dissolved oxygen bench meter standard kit |
| Outputs | Computer or printer (STARA-106) |
| Includes | 083005MD polarographic DO/ATC probe with calibration sleeve; 080513 DO probe maintenance kit; 080360 BOD adapter; meter with electrode stand, PC cable, universal power adapter |
| For Use With (Application) | For a Wide Variety of Dissolved Oxygen Samples Including BOD (with Included Adapter) |
| Measurement Modes | Dissolved Oxygen (% Saturation with Temperature), Dissolved Oxygen (mg/L with Temperature), Dissolved Oxygen (ppm with Temperature) |
| Range (Polarographic DO) | 0.0 to 300.0 % saturation; 0.00 to 30.0 mg/L or ppm |
| Resolution (Polarographic DO) | 0.1, 1 % saturation; 0.01, 0.1 mg/L or ppm |
| Accuracy (Polarographic DO) | ±2 % saturation ± 1 LSD; ±0.2 mg/L or ppm ± 1 LSD |
| Pressure Range | 400.0 to 850.0 mmHg; 0.533 to 1.133 bar |
| Calibration Modes | 100 % saturation, 0 % saturation, custom concentration value |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.