Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Dog Leg (Canis lupus familiaris) Specimen
SDPSCI_ED

Catalog No. S00569 Shop All 3B Scientific Products
Change view
Click to view available options
Dog Leg; Weight: 0.68 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S00569 Dog Leg; Weight: 0.68 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00569 Supplier 3B Scientific™ Supplier No. 1021059
Add to Cart
Add to Cart
This item is not returnable. View return policy

Prepared, real front or hind leg of a dog.

  • Prepared, real front or hind leg of a dog.
  • Note: In order to reduce 'consumption of material' to an absolute minimum, your order will generally be fulfilled with a front or hind leg chosen at random.
  • Domestic Dog (Canis lupus familiaris)
  • Taxonomy:
    • Class: Mammals
    • Order: Predators
    • Family: Dogs
    • Diet: Carnivore
    • Size: Approx. 20 to 85 cm
    • Weight: Approx. 1 to 70 kg
    • Age: 7 to 18 years
    • Skeleton: Approx. 280 individual bones
  • Dentition formula:
    • Number: 42
    • Incisors (I): 3/3
    • Canines (C): 1/1
    • Premolars (P): 4/4
    • Molars (M): 3/3

Specifications

Weight (English) 0.68 lb.
Product Type Dog Leg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.