Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Dog Skeleton (Canis lupus familiaris)
SDPSCI_ED

Catalog No. S00597 Shop All 3B Scientific Products
Change view
Click to view available options
Mounting:
Flexible
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
S00597 Flexible
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00597 Supplier 3B Scientific™ Supplier No. 1020991

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3B Scientific Skeleton of Domestic Dog - Prepared from real bones that have been reassembled and mounted on a wooden base.

  • The skeletons of domestic dogs are prepared from real bones and consist of approximately 280 individual bones that have been reassembled and mounted on a wooden base.
  • You can choose between two variants. The bones of the rigidly mounted skeleton are firmly attached to each other for better stability. The flexibly mounted skeleton is particularly suitable for learning and understanding the locomotory system of a dog. The legs of the dog are movably attached to its torso.
  • The dog skeleton is supplied in two sizes: M and L. The delivery time for size L may vary considerably from the average, depending on availability.
  • Size L:
    • Length: Approx. 55 to 75 cm
    • Weight: Approx. 4.5 to 5.5 kg
  • Domestic Dog (Canis lupus familiaris)
  • Taxonomy:
    • Class: Mammals
    • Order: Predators
    • Family: Dogs
    • Diet: Carnivore
    • Size: Approx. 20 to 85 cm
    • Weight: Approx. 1 to 70 kg
    • Age: 7 to 18 years
    • Skeleton: Approx. 280 individual bones
  • Dentition formula:
    • Number: 42
    • Incisors (I): 3/3
    • Canines (C): 1/1
    • Premolars (P): 4/4
    • Molars (M): 3/3

Specifications

Dimensions (L x W x H) 29.5 x 13.8 x 39.4 in.
Mounting Flexible
Size Large
Weight (English) 11.90 lb.
Product Type Dog Skeleton
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.