Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Dog Skull (Canis lupus familiaris)
SDPSCI_ED

Catalog No. S00601 Shop All 3B Scientific Products
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S00601 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S00601 Supplier 3B Scientific™ Supplier No. 1020995

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3B Scientific Real skull of an adult domestic dog.

  • Real skull of an adult domestic dog.
  • You can choose between sizes M and L.
  • Skull length:
    • Size M: Approx. 17.5 cm
    • Size L: Approx. 22.5 cm
  • Domestic Dog (Canis lupus familiaris)
  • Taxonomy:
    • Class: Mammals
    • Order: Predators
    • Family: Dogs
    • Diet: Carnivore
    • Size: Approx. 20 to 85 cm
    • Weight: Approx. 1 to 70 kg
    • Age: 7 to 18 years
    • Skeleton: Approx. 280 individual bones
  • Dentition formula:
    • Number: 42
    • Incisors (I): 3/3
    • Canines (C): 1/1
    • Premolars (P): 4/4
    • Molars (M): 3/3

Specifications

Length (Metric) 22.5 cm
Size Large
Weight (Metric) 0.644 kg
Product Type Dog Skull
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.