Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC DOGIPOT DOGVALET Pet Waste Station, Polyethylene, Mulch, 1 ea

Catalog No. 502816709
Encompass

The DOGIPOT DOGVALET is an all-in-one pet waste station designed for easy and discreet disposal of dog waste. It combines a dog waste bag dispenser and a trash receptacle, making it suitable for dog-friendly areas that do not require additional signage. This station features a side-loading design for a smooth and convenient user experience.

  • Capacity for 400 bags
  • Two rolls of litter pick up bags included
  • One roll of 50 heavy-duty liner trash bags included
  • Front-locking access lid
  • Includes 4 ft galvanized steel mounting
  • Clearly posted instructions
  • Proudly made in the USA
  • Dimensions: 32 in H × 19 in W × 14 in D
  • Weight: 39 lbs (including post)

Catalog No. 50-281-6709 Supplier MSC Supplier No. 19012681
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The DOGIPOT DOGVALET is an all-in-one pet waste station designed for easy and discreet disposal of dog waste. It combines a dog waste bag dispenser and a trash receptacle, making it suitable for dog-friendly areas that do not require additional signage. This station features a side-loading design for a smooth and convenient user experience.

  • Capacity for 400 bags
  • Two rolls of litter pick up bags included
  • One roll of 50 heavy-duty liner trash bags included
  • Front-locking access lid
  • Includes 4 ft galvanized steel mounting
  • Clearly posted instructions
  • Proudly made in the USA
  • Dimensions: 32 in H × 19 in W × 14 in D
  • Weight: 39 lbs (including post)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.