Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gilson Company Inc DOL-69A

Catalog No. NC2224378
Encompass

  • Efficient heat distribution through optimized airflow.
  • Precise temperature control with digital proportioning controller.
  • High capacity of 6.9 ft³ (196 L) for diverse applications.
  • Maximum temperature of 400°F (204°C).
  • Temperature uniformity of ±3° at 150°C.
  • Forced air convection for uniform heating.
  • Two robust doors for easy access.
  • Two heavy-duty shelves, each with 200 lb (91 kg) capacity.
  • Electrical requirements of 120V or 240V, hard-wired.
  • Double-wall construction with steel interior and baked enamel exterior.

This item is not returnable. View return policy
Catalog No. NC2224378 Supplier Gilson Company Inc Supplier No. DOL69A
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

  • Efficient heat distribution through optimized airflow.
  • Precise temperature control with digital proportioning controller.
  • High capacity of 6.9 ft³ (196 L) for diverse applications.
  • Maximum temperature of 400°F (204°C).
  • Temperature uniformity of ±3° at 150°C.
  • Forced air convection for uniform heating.
  • Two robust doors for easy access.
  • Two heavy-duty shelves, each with 200 lb (91 kg) capacity.
  • Electrical requirements of 120V or 240V, hard-wired.
  • Double-wall construction with steel interior and baked enamel exterior.

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.