Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dome Hood for Chemical Model

Catalog No. 06000650 Shop All Fisherbrand Products
Change view
Click to view available options
For Use With (Equipment):
Chemical Model Exhaust Arm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
06-000-650 Chemical Model Exhaust Arm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-000-650
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Combinaion Hood is designed to capture high dispersion contaminats.

  • Transparent dome hood is made of PET-G plastic.
  • It can be attached directly on mini hood, irrespective of arm size.
  • The ergonomics of handle design on both sides of the hood make it easier to maneuver.

Specifications

Material PETG
Depth (English) 15 in.
Depth (Metric) 38.1 cm
For Use With (Equipment) Chemical Model Exhaust Arm
Height (English) 8 in.
Height (Metric) 20.32 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.