Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Dome-Style Ground Cord with Resistor
SDP

Catalog No. 18688038
Encompass
Encompass_Preferred
Change view
Click to view available options
Length (English):
15 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18-688-038 15 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-038 Supplier Desco™ Supplier No. 09813
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ground Cord with snap studs is designed to easily snap to a mat.

  • Low profile reduces inadvertent snagging that may disconnect ground cord
  • 10 mm snap stud easily snaps to mat 10mm socket snap, flush to mat surface
  • Stud has threaded hole
  • Flat head screw and countersunk washer are provided
  • Allows ground cord to be optionally bolted to mat to keep cord from disconnecting
  • Ring terminal at end of ground cord
  • Allows easy attachment to electrical ground
  • Can be used with worksurface mat or floor mat
  • Includes 1 Megohm Resistor, meets Grounding standard ANSI/ESD S6.1

Specifications

Material Thermoplastic
Color Black
Length (Metric) 4.57 m
Length (English) 15 ft.
Width (Metric) 6.02 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.