Learn More
Description
- Italian fashion, sport focused design
- Co-injected wire core independently adjustable nose pads
- Co-injected soft wire core adjustable TPR temples
- Available in 1.0, 1.5, 2.0, 2.5 Diopters MAX6™ coating on Clear or Brown Lens
- Meets or Exceeds Z87+ & Military High Velocity
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Type | Magnifying |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| For Use With (Application) | Manufacturing |
| Frame Color | Tortoise Shell |
| Magnification Power | 2.5 |
| No. per Pack | 1 Pair |
| Material | Polycarbonate |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.